Breaker, Molded Case, N Frame, Terminal Lugs, 4/0AWG-500MCM, CU

Item #: 651597

Cat #: 140G-N-TLA43

UPC: 885630440736

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, N Frame, Terminal Lugs, 4 x 4/0 AWG - 500 MCM, CU Only, 3 Per Package, Includes the High Terminal Cover

Overview

Breaker, Molded Case, N Frame, Terminal Lugs, 4 x 4/0 AWG - 500 MCM, CU Only, 3 Per Package, Includes the High Terminal Cover
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-N-TLA43 from Rockwell Automation® is a circuit breaker accessory. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440736, 140G-N-TLA43

Specifications

Poles: 3
Type: Terminal Lug
Material: Copper, Aluminum
Size: N Frame
Allowable Gauge Range: 4/0 - 500
Family / Style: 140G
Poles: 3
Material: Copper, Aluminum
Allowable Gauge Range: 4/0 - 500
Type: Terminal Lug
Size: N Frame
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)