Breaker, Molded Case, N frame, 1200A, 50 kA @ 480V, Electronic LSI 1200 A, 3P

Item #: 651571

Cat #: 140G-N5H3-E12-Z1

UPC: 885630444024

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, N frame, 50 kA at 480V, Electronic LSI Long & Short Time, High Instantaneous, Rated Current 1200 A, 100percent MCCB, 3 Pole

Overview

Molded Case Circuit Breaker, N frame, 50 kA at 480V, Electronic LSI Long & Short Time, High Instantaneous, Rated Current 1200 A, 100percent MCCB, 3 Pole
The Bulletin 140G/MG product family includes circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. You can also apply Bulletin 140G/MG breakers in single-phase systems, DC power systems, and systems with neutral conductors. Your exact circuit breaker selection is driven by the needs of your application
Also known as: 885630444024, 140G-N5H3-E12-Z1

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 1200
Size: N Frame
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Family / Style: 140G
Mounting: Panel
Volts AC: 480
Amps: 1200
Interrupt Rating DC: 50 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Size: N Frame
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)