Load Center, Main Lugs, Convertible, 200A, 120/240VAC, 1PH, 12/24

Item #: 651507

Cat #: BR1224N200R

UPC: 786676448550

Sign In or Register to view pricing and more.
Load Center, Convertible Main, 200 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Aluminum Bus, NEMA 3R

Overview

Load Center, Convertible Main, 200 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Aluminum Bus, NEMA 3R
Also known as: 786676448550, BR1224N200R

Specifications

Amps: 200
Spaces: 12
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Spaces: 12
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)