20V MAX* Cordless Wet-Dry Vacuum

Item #: 651484

Cat #: DCV581H

UPC: 885911244848

Sign In or Register to view pricing and more.
Documents & Guides
Vacuum, Cordless/Corded, Power Requirements: 20V Battery Pack, Will Also Run on 120VAC, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Hose Length: 5 ft, Voltage: 18V - 20V, Weight: 9.15 lbs, Includes: Filter, Crevice Tool, Wide Nozzle & Vacuum

Overview

Vacuum, Cordless/Corded, Power Requirements: 20V Battery Pack, Will Also Run on 120VAC, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Hose Length: 5 ft, Voltage: 18V - 20V, Weight: 9.15 lbs, Includes: Filter, Crevice Tool, Wide Nozzle & Vacuum
The DCV581H 18/20V MAX* Cordless/Corded Wet-Dry Vacuum is powered by an 18V or 20V MAX battery to suck up to 2 gallons of wet or dry mess. Includes a flexible hose, accessory storage, and a durable, heavy-duty construction.
Also known as: 885911244848, DCV581H

Specifications

Length: 5 ft
Type: Vacuum
Volts DC: 20
Length: 5 ft
Volts DC: 20
Type: Vacuum

Customer Reviews

No reviews for this product
(0)