Circuit Breaker, Miniature, 32A, 2P, Supplementary, Trip D

Item #: 651444

Cat #: 1492-SPM2D320

UPC: 885630616773

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 32 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 32 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions.Allen-Bradley is a trademark of Rockwell Automation®.
Also known as: 885630616773, 1492-SPM2D320

Specifications

Amps: 32
Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)