Circuit Breaker, Miniature, 32A, 2P, Supplementary, Trip C

Item #: 651440

Cat #: 1492-SPM2C320

UPC: 885630616919

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 32 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 32 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630616919, 1492-SPM2C320

Specifications

Amps: 32
Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)