This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip
Overview
30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip
Also known as: 786676003384, BR330ST
Specifications
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 30 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)