WG CONN FOR INLET

Item #: 651392

Cat #: 76W75-C

UPC: 078477525166

Sign In or Register to view pricing and more.
Documents & Guides
WG CONN FOR INLET

Overview

WG CONN FOR INLET
20 Amp, 250 Volt, 3 Phase, NEMA L15-20, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Also known as: 078477525166, 76W75-C

Specifications

IP/NEMA Rating: IP66
Phase: 3
Mounting: Cable
Amps: 20
Material: Nylon, TPV Plastic
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Mounting: Cable
Material: Nylon, TPV Plastic
Color: Yellow
Phase: 3
Amps: 20
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)