6" X 1000' Detectable Tape 5 Mil Catv - Orange

Item #: 651336

Cat #: DU608

UPC: 781002163725

Sign In or Register to view pricing and more.
Documents & Guides
6" X 1000' Detectable Tape 5 Mil, Caution Buried CATV Line Below, Orange

Overview

6" X 1000' Detectable Tape 5 Mil, Caution Buried CATV Line Below, Orange
Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.
Also known as: 781002163725, DU608

Specifications

Type: Tape, Detectable
Length: 1000 ft
Color: Orange
Width: 6 in
Type: Tape, Detectable
Color: Orange
Length: 1000 ft
Width: 6 in

Customer Reviews

No reviews for this product
(0)