This product may not be available in all locations.
I/O Module, Modicon Quantum, 32 Inputs, 115VAC, Discrete Input
Item #: 65132
Cat #: 140DAI55300
UPC: 785901793151
Sign In or Register to view pricing and more.
I/O Module, Modicon Quantum, 32 Input, 4 Channels, 115 Volt AC, Discrete Input
Overview
I/O Module, Modicon Quantum, 32 Input, 4 Channels, 115 Volt AC, Discrete Input
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901793151, 140DAI55300
Specifications
Type: | Input |
Volts AC: | 115 |
Size: | 32 point |
Standards: | California Proposition 65 |
Type: | Input |
Size: | 32 point |
Volts AC: | 115 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)