13W BR40 LED Lamp, 30K

Item #: 651203

Cat #: 80118

UPC: 807154801183

Sign In or Register to view pricing and more.
Documents & Guides
LED BR40 13W 3000K DIMMABLE E26 PROLED

Overview

LED BR40 13W 3000K DIMMABLE E26 PROLED
Also known as: 807154801183, 80118

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Lumens: 930
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Wattage: 12
Lumens: 930
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)