Machine Screw, 10-24 x 2, Steel, Round Head, Slotted/Phillips

Item #: 651171

Cat #: RMC10242

UPC: 781002558675

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 10-24 x 2, Zinc Plated Steel, Package Quantity: 100

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 10-24 x 2, Zinc Plated Steel, Package Quantity: 100
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558675, RMC10242

Specifications

Screw Head: Round
Length: 2 in
Size: # 10
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round
Size: # 10
Material: Steel
Length: 2 in
Drive: Phillips, Slotted

Customer Reviews

No reviews for this product
(0)