Circuit Breaker, Molded Case, Frame H, 100A, 3P, 600VAC, Adjustable Thermal/Magnetic

Item #: 651132

Cat #: 140G-H2F3-D10

UPC: 887172314551

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 100 Amp, 3-Pole, 600 Volt AC, Adjustable Thermal/Magnetic Trip

Overview

Circuit Breaker, Molded Case, Frame H, 100 Amp, 3-Pole, 600 Volt AC, Adjustable Thermal/Magnetic Trip
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H2F3-D10 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172314551, 140G-H2F3-D10

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case
Volts AC: 600
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140G
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)