1/2 X 4 Hex Head Lag Screws Zinc Plated

Item #: 651018

Cat #: LAG124

UPC: 781002586609

Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, Hex Head. Size: 1/2 x 4". Hex Size: 3/4". Zinc Plated Steel. Package Quantity: 25. *Dottie Part # 58660.*

Overview

Lag Screw, Hex Head. Size: 1/2 x 4". Hex Size: 3/4". Zinc Plated Steel. Package Quantity: 25. *Dottie Part # 58660.*
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002586609, LAG124

Specifications

Diameter: 1/2 in
Drive: Hex
Length: 4 in
Material: Steel
Diameter Range: 1.380 - 2.010 In
Diameter: 1/2 in
Length: 4 in
Diameter Range: 1.380 - 2.010 In
Drive: Hex
Material: Steel

Customer Reviews

No reviews for this product
(0)