Legend Plate, White, Blank, 30mm, Standard Size, Engravable

Item #: 65101

Cat #: 800H-W500

UPC: 662073637523

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, White, Blank, 30mm, Standard Size, Engravable

Overview

Legend Plate, White, Blank, 30mm, Standard Size, Engravable
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W500 from Rockwell Automation® is an 800H accessory. It is a white, 30 mm push-button legend plate. It is blank. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073637523, 800H-W500

Specifications

Size: 30 mm
Color: White
Type: 30mm Legend Plates
Size: 30 mm
Type: 30mm Legend Plates
Color: White

Customer Reviews

No reviews for this product
(0)