This product has been discontinued.
26
more
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Taupe
Item #: 650930
Cat #: MA-FQ4FM-TP
UPC: 027557235518
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Taupe.
Overview
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Taupe.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in taupe
Also known as: 027557235518, MA-FQ4FM-TP
Specifications
Color: | Taupe |
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Poles: | 1 |
Color: | Taupe |
Family / Style: | Maestro |
Poles: | 1 |
Volts AC: | 120 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)