200 lb Standard Cable Tie, 5/PK

Item #: 650921

Cat #: RTT750HR.NX900

UPC: 089306236382

Sign In or Register to view pricing and more.
Releasable Cable Tie, 29.6 Inch Long, 200 Pound Tensile Strength, PA66, Yellow, 5/pkg

Overview

Releasable Cable Tie, 29.6 Inch Long, 200 Pound Tensile Strength, PA66, Yellow, 5/pkg
HellermannTyton releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes or temporary bundling are necessary. The head design guarantees high tensile strength even after repeated use.
Also known as: 089306236382, RTT750HR.NX900, Speedy Tie, Speedy tie

Specifications

Weight Capacity: 200 lbs
Material: Nylon
Length: 29.530 in
Color: Yellow
Weight Capacity: 200 lbs
Length: 29.530 in
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)