1
more
Post Base, Single Strut, Square, Steel/Gold Galvanized
Item #: 65086
Cat #: AP232-SQ
UPC: 616013008522
Sign In or Register to view pricing and more.
Documents & Guides
Post Base, Single Strut, Square, Height: 3-1/2 Inch, Width: 1-11/16 Inch, Material: Steel, Finish: Gold Galvanized
Measurements:
Post Height 3-1/2 Inches
Post Length 1-11/16 Inch
Width 1-11/16 Inch
4 Holes
Hole Diameter 3/4 Inch
Base Size 6 Inches x 6 Inches
Overview
Post Base, Single Strut, Square, Height: 3-1/2 Inch, Width: 1-11/16 Inch, Material: Steel, Finish: Gold Galvanized
Measurements:
Post Height 3-1/2 Inches
Post Length 1-11/16 Inch
Width 1-11/16 Inch
4 Holes
Hole Diameter 3/4 Inch
Base Size 6 Inches x 6 Inches
Also known as: 616013008522, AP232-SQ
Specifications
Color: | Gold |
Material: | Steel |
Color: | Gold |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)