CUT HMX02734NA ETN IPASS FS5 480V

Item #: 650855

Cat #: HMX02734NA

UPC: 786685569178

Sign In or Register to view pricing and more.
CUT HMX02734NA ETN IPASS FS5 480V 20HP 27A N1

Overview

CUT HMX02734NA ETN IPASS FS5 480V 20HP 27A N1
Also known as: 786685569178, HMX02734NA

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 27
Horsepower: 20
Amps: 27
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)