NM-B - 6/3 Stranded Copper 125'

Item #: 65085

Cat #: RMX63WG125CL

UPC: 048243263707

Sign In or Register to view pricing and more.
(3) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 125 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 125 ft. Package, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263707, RMX63WG125CL, Simpull

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Length: 125 ft
Jacket: PVC
Color: Black
Gauge: 6
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)