Incandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 520, Color Temperature: 2

Item #: 650788

Cat #: 6325

UPC: 807154063253

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 520, Color Temperature: 2700K, Rated Average Life: 5,000 Hrs. Color: Clear

Overview

Incandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 520, Color Temperature: 2700K, Rated Average Life: 5,000 Hrs. Color: Clear
Also known as: 807154063253, 6325

Specifications

Color: Clear
Lumens: 520
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 520
Volts AC: 130
Wattage: 60
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)