NM-B - 6/3 Stranded Copper 500'

Item #: 65074

Cat #: RMX63WG500RL

UPC: 048243263714

Sign In or Register to view pricing and more.
(3) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 500 ft Reel. Black, Non-Metallic Sheathed Cable

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 500 ft Reel. Black, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263714, RMX63WG500RL, 6-3 outdoor, 6-3 with ground

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Length: 500 ft
Jacket: PVC
Color: Black
Gauge: 6
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)