
Sign In or Register to view pricing and more.
Documents & Guides
Dottie L H Company Hs25 Pc 6350 Drill Bit, M2 High Speed Steel, Black And Gold,135 Deg Split Point, 25/64 In, 5-1/8 In Overall Length, 0.390625 In, For Steel,steel Forging, Cast Iron And Other Work Materials
Overview
Dottie L H Company Hs25 Pc 6350 Drill Bit, M2 High Speed Steel, Black And Gold,135 Deg Split Point, 25/64 In, 5-1/8 In Overall Length, 0.390625 In, For Steel,steel Forging, Cast Iron And Other Work Materials
High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.
Also known as: 781002293255, HS25
Specifications
Type: | Drill Bit |
Material: | Steel |
Type: | Drill Bit |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)