LIT ELAUS24 STEM KIT 24"

Item #: 650607

Cat #: ELA-US24

UPC: 745979255739

Documents & Guides
LIT ELAUS24 STEM KIT 24"
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT ELAUS24 STEM KIT 24"
Also known as: 745979255739, ELA-US24

Specifications

Length: 24 in
Color: Brushed Aluminum
Material: Aluminum
Length: 24 in
Material: Aluminum
Color: Brushed Aluminum

Customer Reviews

No reviews for this product
(0)