B30 Magnetic Non-Adhesive Printer Label, 25 FT L x 2-1/2 IN W, B-50

Item #: 650551

Cat #: B30C-2500-509-WT

UPC: 754473210014

Sign In or Register to view pricing and more.
Documents & Guides
B30 Magnetic Non-Adhesive Printer Label, 25 FT L x 2-1/2 IN W, B-509 Polyester, White

Overview

B30 Magnetic Non-Adhesive Printer Label, 25 FT L x 2-1/2 IN W, B-509 Polyester, White
Magnetic Supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications. Non-adhesive magnetic material can be thermal transfer printed. Average outdoor durability is 3 to 5 years.
Also known as: 754473210014, B30C-2500-509-WT

Specifications

Length: 25 ft
Material: Polyester
Type: Label, Magnetic
Color: White
Length: 25 ft
Type: Label, Magnetic
Material: Polyester
Color: White

Customer Reviews

No reviews for this product
(0)