![Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 750 MCM Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 750 MCM](https://rexel-cdn.com/products/image.jpg?i=196F57D6-6701-44FF-8D31-437BFB9F69D4&f=420)
Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 750 MCM
Item #: 650550
Cat #: BBLU-075D-NT
UPC: 785037219150
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Narrow Tongue, Conductor Size: 750 MCM, Conductor Diameter: .999", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Overview
Copper Compression Lug with Sight Hole, Narrow Tongue, Conductor Size: 750 MCM, Conductor Diameter: .999", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
The quality of Penn Union's products and services lies in our ISO 9001: 2015 registration. The registration ensures that the documentation and implementation of our Quality Management System is in compliance with the international quality standards as specified by the International Standards Organization in Geneva, Switzerland. The standards cover every aspect of operations that affect product and service quality. Penn-Union is dedicated to improve the Quality Management System that supports our business on a continuous basis.
Also known as: 785037219150, BBLU-075D-NT
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 750 |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 750 |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)