Junction Box, NEMA 3R, Lift-Off Hinge Cover, 16" x 16" x 6"

Item #: 65051

Cat #: A16R166HCLO

UPC: 783510389208

Documents & Guides
Junction Box, NEMA 3R, Lift-Off Hinge Cover, 16 x 16 x 6 Inch, Steel, Epoxy Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 3R, Lift-Off Hinge Cover, 16 x 16 x 6 Inch, Steel, Epoxy Powder Coat Finish
Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.
Also known as: 783510389208, A16R166HCLO

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 16 in
Depth: 6 in
Width: 16 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)