Push Button, Booted Flush Head, Black, 1NO/1NC Contacts, 30mm

Item #: 65034

Cat #: 800H-R2A

UPC: 662073634560

Documents & Guides
Push Button, Booted Flush Head, Black, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Booted Flush Head, Black, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-R2A from Rockwell Automation® is a black, 30 mm momentary push button. And it has a booted head and no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073634560, 800H-R2A

Specifications

Type: Booted Flush, Pushbutton
Amps: 10
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Booted Flush, Pushbutton
Size: 30 mm
Material: Plastic
Amps: 10
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)