![MLB 8860-GSC3R-NK N3R SCREW CVR MLB 8860-GSC3R-NK N3R SCREW CVR](https://rexel-cdn.com/products/image.jpg?i=84B27A9B-FA35-471E-8918-B7C7BCC6414B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
MLB 8860-GSC3R-NK N3R SCREW CVR GUTTER NK 10966
Overview
MLB 8860-GSC3R-NK N3R SCREW CVR GUTTER NK 10966
Also known as: 784572109667, 8860-GSC3R-NK
Specifications
Length: | 60 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Length: | 60 in |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)