Wireway Connector, Type 1, Lay-In, 6" x 6", Steel, Galvanized

Item #: 6503

Cat #: F66GUCGV

UPC: 783510886202

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 6 Inch x 6 Inch

Overview

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 6 Inch x 6 Inch
Galvanized U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Also known as: 783510886202, F66GUCGV

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)