Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 1000 MCM
Item #: 650276
Cat #: BBLU-100D1-NT
UPC: 785037214735
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Narrow Tongue, Conductor Size: 1000 MCM, Conductor Diameter: 1.412", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Overview
Copper Compression Lug with Sight Hole, Narrow Tongue, Conductor Size: 1000 MCM, Conductor Diameter: 1.412", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037214735, BBLU-100D1-NT
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 1000 |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 1000 |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)