Wall Mount Enclosure, NEMA 4X, Clamp Cover, 48 x 36 x 12"

Item #: 65026

Cat #: A48H3612SSLP

UPC: 783510239008

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Cover With Continuous Hinge and Clamps, NEMA 4X, 48 x 36 x 12 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Cover With Continuous Hinge and Clamps, NEMA 4X, 48 x 36 x 12 Inch, Stainless Steel
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA20H2008SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510239008, A48H3612SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Surface
Height: 48 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 48 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)