This product may not be available in all locations.
I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24VDC
Item #: 65024
Cat #: 140DDI35300
UPC: 785901793823
Sign In or Register to view pricing and more.
I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24 Volt DC
Overview
I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24 Volt DC
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901793823, 140DDI35300
Specifications
Mounting: | Chassis |
Volts DC: | 24 |
Type: | I/O Module, Output |
Size: | 32 point |
Standards: | California Proposition 65 |
Mounting: | Chassis |
Type: | I/O Module, Output |
Standards: | California Proposition 65 |
Volts DC: | 24 |
Size: | 32 point |
Customer Reviews
No reviews for this product
(0)