![Wire Connector, 6-Port, Push-In, 18 - 12 AWG Wire Connector, 6-Port, Push-In, 18 - 12 AWG](https://rexel-cdn.com/products/image.jpg?i=9FEFA960-7FC6-4DAB-AD9B-A8B69D9ADE10&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors
Overview
Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors
Also known as: 51198223, legos
Specifications
Color: | Black |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 18 - 12 |
Color: | Black |
Material: | Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)