Junction Box, NEMA 4X, Continuous Hinge, 36 x 30 x 16"

Item #: 65013

Cat #: A36H3016SSLP

UPC: 783510239107

Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 36 x 30 x 16 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 36 x 30 x 16 Inch, Stainless Steel
Junction Box, NEMA 4X, Continuous Hinge With Clamps, 36 Inch x 30 Inch x 16 Inch, Stainless Steel
Also known as: 783510239107, A36H3016SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 16 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Material: Stainless Steel
Width: 30 in
Mounting: Surface
Height: 36 in

Customer Reviews

No reviews for this product
(0)