Spiralwrap Sheathing, 0.38", Black, 100Ft

Item #: 650128

Cat #: 2.5NFP0C

UPC: 089306001089

Sign In or Register to view pricing and more.
Spiralwrap Protective Sheathing, 0.38 Inch Diameter, PE, Black, 100 Foot Roll

Overview

Spiralwrap Protective Sheathing, 0.38 Inch Diameter, PE, Black, 100 Foot Roll
HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.
Also known as: 089306001089, 2.5NFP0C

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Material: Polypropylene
Length: 100 ft
Diameter: 3/8 in
Color: Black
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)