Diamondshield FG Enclosure, Screw Cover, Fiberglass/Gray

Item #: 650126

Cat #: DS100806W

UPC: 785928907111

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 10" x 8" x 6", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 10" x 8" x 6", Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907111, DS100806W

Specifications

Size: 10 x 8 x 6 in
Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Size: 10 x 8 x 6 in
Color: Gray
Material: Fiberglass
Depth: 6 in
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)