This product may not be available in all locations.

Circuit Breaker, Miniature, 50A, 1P, Supplementary, Trip C
Item #: 650101
Cat #: 1492-SPM1C500
UPC: 885630617473
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Overview
Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630617473, 1492-SPM1C500
Specifications
Volts DC: | 48 |
Family / Style: | 1492 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 50 |
Type: | Trip Curve C |
Volts DC: | 48 |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)