Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Overview
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243163557, RMX123WG250CL
Specifications
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Length: | 250 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Yellow |
Conductors: | 3 |
Jacket: | PVC |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)