Head for illum push button, XB5, plastic, green flush, 22mm, universal LED, push-push, unmarked

Item #: 649896

Cat #: ZB5AH033

UPC: 785901386346

Sign In or Register to view pricing and more.
Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, push-push, unmarked

Overview

Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, push-push, unmarked
This illuminated green flush button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is very distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element. It minimizes errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901386346, ZB5AH033

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Material: Plastic
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)