MILITARY MIL-F-15160/60

Item #: 649855

Cat #: F60C500V20AS

UPC: 051712162241

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series F60 fuse, Military qualified fuse, Silver-plated fuse caps, fast-acting, DC Control circuits, Solar Power Energy Sources, 2 A, Non-indicating, Ferrule end x ferrule end, 50 kAIC Vdc,100 kAIC Vac, Standard, 500 V

Overview

Eaton Bussmann series F60 fuse, Military qualified fuse, Silver-plated fuse caps, fast-acting, DC Control circuits, Solar Power Energy Sources, 2 A, Non-indicating, Ferrule end x ferrule end, 50 kAIC Vdc,100 kAIC Vac, Standard, 500 V
Bussmann Military Product Solutions include an substantial list of Fuses, Fuse Holders, Fuse Blocks and Fuse Clips listed under Military Specifications
Also known as: 051712162241, F60C500V20AS

Specifications

Type: Fast-Acting, Fast Acting
Amps: 2
Interrupt Rating DC: 100 kA, 50 kA
Type: Fast-Acting, Fast Acting
Interrupt Rating DC: 100 kA, 50 kA
Amps: 2

Customer Reviews

No reviews for this product
(0)