10/3 NM-B Solid Copper Orange 25'

Item #: 64982

Cat #: RMX103WG25CN

UPC: 980100263621

Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 25 ft. Package.

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 25 ft. Package.
Also known as: 980100263621, RMX103WG25CN

Specifications

Length: 25 ft
Gauge: 10
Conductors: 3
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Length: 25 ft
Conductors: 3
Jacket: PVC
Volts AC: 600
Gauge: 10
Color: Orange
Material: Copper

Customer Reviews

No reviews for this product
(0)