Terminal Block, Partition Plate, 2mm, Gray, Linergy TR Series

Item #: 649809

Cat #: NSYTRAP22

UPC: 785901671480

Sign In or Register to view pricing and more.
Terminal Block, Partition Plate, 2 mm, Gray, Linergy TR Series

Overview

Terminal Block, Partition Plate, 2 mm, Gray, Linergy TR Series
Linergy NSYTR partition plate for terminal block . It is compatible with TRV screw terminal. It has grey surface treatment. For screw single-level terminal block 1x1, 2.5 to 10mm². Sold in lots of 50 units. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901671480, NSYTRAP22

Specifications

Type: Terminal Block, Partition Plate
Mounting: DIN Rail
Color: Gray
Material: Plastic
Size: 2 mm
Standards: California Proposition 65
Type: Terminal Block, Partition Plate
Color: Gray
Size: 2 mm
Mounting: DIN Rail
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)