Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Drip Shield Kit For One Door Encl., Bulletin A4sy (accessories For Stainless Type 4x Free-standing Junction Boxes), Size/dims: Fits B=16.00, Material/finish: Ss Type 316l
Overview
Drip Shield Kit For One Door Encl., Bulletin A4sy (accessories For Stainless Type 4x Free-standing Junction Boxes), Size/dims: Fits B=16.00, Material/finish: Ss Type 316l
Stainless Steel Drip Shield Kit protects door from dripping water and settling dust. It can be easily installed on Type 4 and 4X Wall-Mount enclosures (excluding quick-release latch models). Attaches quickly and easily to the enclosure with stainless steel screws and furnished sealing washers. Product maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a HOFFMAN enclosure.
Also known as: 783510228200, ADK16SS6
Specifications
Mounting: | Surface |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)