Breaker, 20/30A, 1P, 120/240V, 10 kAIC, Type QT
Item #: 64971
Cat #: Q2030
UPC: 783643148277
Sign In or Register to view pricing and more.
Documents & Guides
20/30 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Overview
20/30 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 783643148277, Q2030
Specifications
Amps: | 20, 30 |
Poles: | 1 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Amps: | 20, 30 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)