Screw terminal block - Modicon Momentum, Modicon Quantum

Item #: 64968

Cat #: 170XTS00100

UPC: 785901014362

Documents & Guides
Screw terminal block - Modicon Momentum, Modicon Quantum, Discrete/Analog Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Screw terminal block - Modicon Momentum, Modicon Quantum, Discrete/Analog Base
This terminal block is part of the Modicon Momentum range, an offer of controller and IP20 monoblock I/Os for distributed control architecture. This screw terminal block offers clamping connection capacity of 1 x 2.5mm² to 2 x 1.5mm². The main application of this module is infrastructures and energy, material handling, simple machine control. It is compatible with Modicon Quantum automation platform and Modicon Momentum automation platform range discrete I/O base and analog I/O base. The kit composition of this product is 3 connectors in one row. Momentum is a flexible, modular family of components that easily snaps together and can be configured for a wide range of distributed I/O and control applications. System with 4 fundamental components that easily snap together in various combinations to form versatile control systems or sub-systems.
Also known as: 785901014362, 170XTS00100

Specifications

Poles: 3
Type: I/O Base
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65
Type: I/O Base

Customer Reviews

No reviews for this product
(0)