Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Drip Shield Kit For One Door Enclosure, Bulletin A4sy (Accessories For Stainless Type 4x Free-Standing Enclosures), Size/Dims: Fits B=20.00, Material/Finish: Ss Type 316l
Overview
Drip Shield Kit For One Door Enclosure, Bulletin A4sy (Accessories For Stainless Type 4x Free-Standing Enclosures), Size/Dims: Fits B=20.00, Material/Finish: Ss Type 316l
Also known as: 783510228309, ADK20SS6
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)