NM-B - 12-3 Solid Copper 1000', Purple (Some Remaining Yellow Inventory)

Item #: 64959
Cat #: RMX123WG1000RL
UPC: 048243263561
Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Purple (Some Remaining Yellow Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 1000 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Purple to be the default color for 12/3 NM-B instead of the traditional Yellow. As inventories adjust, customers could receive either color. ***

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Purple (Some Remaining Yellow Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 1000 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Purple to be the default color for 12/3 NM-B instead of the traditional Yellow. As inventories adjust, customers could receive either color. ***
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263561, RMX123WG1000RL

Specifications

Conductors: 3
Color: Purple, Yellow
Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 3
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Color: Purple, Yellow
Gauge: 12
Material: Copper

Customer Reviews

No reviews for this product
(0)