GED TEYF340 TEYF 3 POLE 40 AMP

Item #: 649587

Cat #: TEYF340

UPC: 783164388527

Sign In or Register to view pricing and more.
Documents & Guides
GED TEYF340 TEYF 3 POLE 40 AMP

Overview

GED TEYF340 TEYF 3 POLE 40 AMP
Also known as: 783164388527, TEYF340

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)