Connection Cord Set for PC Terminal, ModBus Interface - for Unity Processor - 3.7m

Item #: 64958

Cat #: 990NAA26320

UPC: 785901798576

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cord Set for PC Terminal. ModBus Interface - for Unity Processor - 3.7 meter

Overview

Connection Cord Set for PC Terminal. ModBus Interface - for Unity Processor - 3.7 meter
Modicon Quantum™ Ethernet I/O (QEIO) is an automation control solution designed specifically for industrial automation and process applications. It supports remote I/O architectures and adapts to your current system requirements, remaining open to future modifications as your installation evolves. The Modicon X80 drop is a cost-effective solution based on the Modicon M340™ form factor, enabling you to develop a compact and robust architecture.
Also known as: 785901798576, 990NAA26320

Specifications

Length: 3.7 m, 12.120 in
Type: Communication Cable
Standards: California Proposition 65
Length: 3.7 m, 12.120 in
Standards: California Proposition 65
Type: Communication Cable

Customer Reviews

No reviews for this product
(0)